Motion
77413722
5/16" Shoulder Diam x 5/16" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 7/32" Head Height x 7/16" Head Diam
MI ITEM #06290387
MFR #77413722
List Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Shoulder Diam x 5/16" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 7/32" Head Height x 7/16" Head Diam
MI ITEM #06290387
MFR #77413722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.85/each for your price

Overview

Mfr description
831303-G 1/4-20X.3125X5/16" GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Head Diameter
    7/16 in
  • Head Height
    7/32 in
  • Hex Key Size
    5/32in
  • Material
    Steel
  • Material Grade
    1137
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    5/16 in
  • Thread Depth
    7/16 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text