Motion
77413839
3/8" Shoulder Diam x 3/4" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 1/4" Head Height x 9/16" Head Diam
MI ITEM #06290398
MFR #77413839
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Shoulder Diam x 3/4" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 1/4" Head Height x 9/16" Head Diam
MI ITEM #06290398
MFR #77413839

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.53/each

Specifications

Dimensions

  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    3/16in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    3/4 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1137
  • Thread Standard
    UNC

Overview

Mfr description
831407-G 5/16-18X.375X3/4" GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought