Motion
77413995
3/4" Shoulder Diam x 3/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 1/2" Head Height x 1" Head Diam
MI ITEM #06290414
MFR #77413995
List Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Shoulder Diam x 3/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 1/2" Head Height x 1" Head Diam
MI ITEM #06290414
MFR #77413995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.48/each for your price

Overview

Mfr description
831707-G 5/8-11X.750X3/4" GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Hex Key Size
    3/8in
  • Material
    Steel
  • Material Grade
    1137
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    3/4 in
  • Thread Depth
    7/8 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought