Motion
09662495
0.5002 to 0.5005" ID, Steel Pin Liner 0.7518" OD, 3/4" Long
Mi Item #06290419
MFR #09662495
Price$18.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5002 to 0.5005" ID, Steel Pin Liner 0.7518" OD, 3/4" Long
Mi Item #06290419
MFR #09662495

Mfr description
635120-G .5002-.5005 ID GIBRALTAR LOC
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.78/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.5005 in
  • Maximum Outside Diameter
    0.7518 in
  • Minimum Inside Diameter
    0.5002 in
  • Minimum Outside Diameter
    0.7515 in
  • Overall Length
    3/4 in

Details

  • Material
    Steel
  • Product Types
    Pin Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)