Motion
09662636
0.3126 to 0.3129" ID, 5/8" Shoulder Diam, Steel Shoulder Pin Liner 0.5017" OD, 1/2" Long
Mi Item #06290421
MFR #09662636
Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3126 to 0.3129" ID, 5/8" Shoulder Diam, Steel Shoulder Pin Liner 0.5017" OD, 1/2" Long
Mi Item #06290421
MFR #09662636

Mfr description
635055-G .3126-.3129 ID W/SHLD
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.23/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3129 in
  • Maximum Outside Diameter
    0.5017 in
  • Minimum Inside Diameter
    0.3126 in
  • Minimum Outside Diameter
    0.5014 in
  • Overall Length
    1/2 in
  • Shoulder Diameter
    5/8 in

Details

  • Material
    Steel
  • Product Types
    Shoulder Pin Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)