1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
09662487
0.3126 to 0.3129" ID, Steel Pin Liner 0.5017" OD, 1/2" Long
MI ITEM #
06290423
MFR #
09662487
Price
$17.48
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 09662487
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
09662487
0.3126 to 0.3129" ID, Steel Pin Liner 0.5017" OD, 1/2" Long
MI ITEM #
06290423
MFR #
09662487
Mfr description
635110-G .3126-.3129 ID GIBRALTAR LOC
Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.48
/each
Add to Cart
Specifications
Dimensions
Maximum Inside Diameter
0.3129 in
Maximum Outside Diameter
0.5017 in
Minimum Inside Diameter
0.3126 in
Minimum Outside Diameter
0.5014 in
Overall Length
1/2 in
Details
Material
Steel
Product Types
Pin Liner
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items