Motion
09662503
0.7503 to 0.7506" ID, Steel Pin Liner 1.0015 to 1.0018" OD, 1" Long
MI ITEM #06290424
MFR #09662503
Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7503 to 0.7506" ID, Steel Pin Liner 1.0015 to 1.0018" OD, 1" Long
MI ITEM #06290424
MFR #09662503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.20/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.7506 in
  • Maximum Outside Diameter
    1.0018 in
  • Minimum Inside Diameter
    0.7503 in
  • Minimum Outside Diameter
    1.0015 in
  • Overall Length
    1 in

Details

  • Material
    Steel
  • Product Types
    Pin Liner

Overview

Mfr description
635130-G .7503-.7506 ID GIBRALTAR LOC
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought