Motion
09662883
15/32" OAL, 1/4" Head Height, 3/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
Mi Item #06290438
MFR #09662883
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/32" OAL, 1/4" Head Height, 3/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
Mi Item #06290438
MFR #09662883

Mfr description
646400-G 3/8 X 1/4 X 5/8 GROUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Outside Diameter
    3/8 in
  • Overall Height
    5/8 in
  • Pin Diameter
    0.1885 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    Low Carbon Steel
  • Press Fit Type
    Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)