Motion
09662917
23/32" OAL, 1/4" Head Height, 1/2" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
MI ITEM #06290441
MFR #09662917
List Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/32" OAL, 1/4" Head Height, 1/2" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
MI ITEM #06290441
MFR #09662917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.95/each for your price

Overview

Mfr description
646415-G 1/2 X 1/4 X 3/4 GROUND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    1/4 in
  • Material
    Low Carbon Steel
  • Outside Diameter
    1/2 in
  • Overall Height
    3/4 in
  • Pin Diameter
    0.2510 in
  • Press Fit Type
    Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text