Motion
09662974
1-3/32" OAL, 5/8" Head Height, 5/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06290446
MFR #09662974
Price$18.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/32" OAL, 5/8" Head Height, 5/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06290446
MFR #09662974

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.83/each

Specifications

Dimensions

  • Head Height
    5/8 in
  • Outside Diameter
    5/8 in
  • Overall Height
    1-1/4 in
  • Pin Diameter
    0.3760 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    Low Carbon Steel
  • Press Fit Type
    Ground

Overview

Mfr description
646460-G 5/8X5/8X1-1/4 GROUND GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought