Motion
09662982
1-7/32" OAL, 3/4" Head Height, 5/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06290447
MFR #09662982
List Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/32" OAL, 3/4" Head Height, 5/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/8" Pin Diam
MI ITEM #06290447
MFR #09662982

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.88/each for your price

Overview

Mfr description
646461-G 5/8X3/4X1-3/8 GROUND GIBRALTAR

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    3/4 in
  • Material
    Low Carbon Steel
  • Outside Diameter
    5/8 in
  • Overall Height
    1-3/8 in
  • Pin Diameter
    0.3760 in
  • Press Fit Type
    Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text