Motion
09663006
1-7/32" OAL, 5/8" Head Height, 7/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1/2" Pin Diam
Mi Item #06290449
MFR #09663006
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/32" OAL, 5/8" Head Height, 7/8" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1/2" Pin Diam
Mi Item #06290449
MFR #09663006

Mfr description
646475-G 7/8X5/8X1-1/4 GROUND GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Head Height
    5/8 in
  • Outside Diameter
    7/8 in
  • Overall Height
    1-1/4 in
  • Pin Diameter
    0.5010 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    Low Carbon Steel
  • Press Fit Type
    Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)