Motion
09663022
1-5/32" OAL, 7/16" Head Height, 1" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 5/8" Pin Diam
MI ITEM #06290451
MFR #09663022
List Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/32" OAL, 7/16" Head Height, 1" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 5/8" Pin Diam
MI ITEM #06290451
MFR #09663022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.85/each for your price

Overview

Mfr description
646482-G 1 X7/16X1-3/8 GROUND GIBRALTAR

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    7/16 in
  • Material
    Low Carbon Steel
  • Outside Diameter
    1 in
  • Overall Height
    1-3/8 in
  • Pin Diameter
    0.6260 in
  • Press Fit Type
    Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text