Motion
09663030
1-7/32" OAL, 1/2" Head Height, 1" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 5/8" Pin Diam
Mi Item #06290452
MFR #09663030
Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/32" OAL, 1/2" Head Height, 1" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 5/8" Pin Diam
Mi Item #06290452
MFR #09663030

Mfr description
646490-G 1 X1/2X1-1/4 GROUND GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.45/each

Specifications

Dimensions

  • Head Height
    1/2 in
  • Outside Diameter
    1 in
  • Overall Height
    1-1/4 in
  • Pin Diameter
    0.6260 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    Low Carbon Steel
  • Press Fit Type
    Ground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)