Motion
09663048
1-15/32" OAL, 5/8" Head Height, 1-1/4" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/4" Pin Diam
MI ITEM #06290453
MFR #09663048
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/32" OAL, 5/8" Head Height, 1-1/4" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 3/4" Pin Diam
MI ITEM #06290453
MFR #09663048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
646515-G 1-1/4X5/8X1-1/2 GROUND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    5/8 in
  • Material
    Low Carbon Steel
  • Outside Diameter
    1-1/4 in
  • Overall Height
    1-1/2 in
  • Pin Diameter
    0.7510 in
  • Press Fit Type
    Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text