Motion
09663055
1-31/32" OAL, 3/4" Head Height, 1-1/2" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1.001" Pin Diam
MI ITEM #06290454
MFR #09663055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-31/32" OAL, 3/4" Head Height, 1-1/2" OD, Low Carbon Steel, Ground, Press Fit Rest Button Black Oxide Coating, 1.001" Pin Diam
MI ITEM #06290454
MFR #09663055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
646516-G 1-1/2X3/4X1-1/2 GROUND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    3/4 in
  • Material
    Low Carbon Steel
  • Outside Diameter
    1-1/2 in
  • Overall Height
    1-1/2 in
  • Pin Diameter
    1.0010 in
  • Press Fit Type
    Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text