Motion
09663766
0.3124" Nose Diam, 9/32" Nose Length, 5/8" Collar Diam, Bullet Straight Locating Pin;Steel, 0.5017" Tail Diam, 3/8" Tail Length, 23/32" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06290456
MFR #09663766
Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3124" Nose Diam, 9/32" Nose Length, 5/8" Collar Diam, Bullet Straight Locating Pin;Steel, 0.5017" Tail Diam, 3/8" Tail Length, 23/32" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06290456
MFR #09663766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.08/each

Specifications

Dimensions

  • Collar Diameter
    5/8 in
  • Nose Diameter
    0.3124in
  • Nose Length
    9/32in
  • Overall Length
    23/32 in

Details

  • Material
    Steel
  • Nose Shape
    Bullet
  • Tolerance
    +0.0000in

Overview

Mfr description
677011-G .3124 RELIEVED GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought