Motion
09663774
0.3748" Nose Diam, 5/16" Nose Length, 3/4" Collar Diam, Bullet Straight Locating Pin;Steel, 0.6267" Tail Diam, 1/2" Tail Length, 7/8" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06290457
MFR #09663774
List Price$36.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3748" Nose Diam, 5/16" Nose Length, 3/4" Collar Diam, Bullet Straight Locating Pin;Steel, 0.6267" Tail Diam, 1/2" Tail Length, 7/8" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06290457
MFR #09663774

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.65/each for your price

Overview

Mfr description
677016-G .3748 RELIEVED GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Collar Diameter
    3/4 in
  • Material
    Steel
  • Nose Diameter
    0.3748in
  • Nose Length
    5/16in
  • Nose Shape
    Bullet
  • Overall Length
    7/8 in
  • Tolerance
    +0.0000in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text