Motion
09663782
0.4998" Nose Diam, 13/32" Nose Length, 7/8" Collar Diam, Bullet Straight Locating Pin;Steel, 0.7518" Tail Diam, 1/2" Tail Length, 31/32" OAL, Relieved, +0.0000" Tolerance
Mi Item #06290458
MFR #09663782
Price$41.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4998" Nose Diam, 13/32" Nose Length, 7/8" Collar Diam, Bullet Straight Locating Pin;Steel, 0.7518" Tail Diam, 1/2" Tail Length, 31/32" OAL, Relieved, +0.0000" Tolerance
Mi Item #06290458
MFR #09663782

Mfr description
677021-G .4998 RELIEVED GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.98/each

Specifications

Dimensions

  • Collar Diameter
    7/8 in
  • Nose Diameter
    0.4998in
  • Nose Length
    13/32in
  • Overall Length
    31/32 in

Details

  • Material
    Steel
  • Nose Shape
    Bullet
  • Tolerance
    +0.0000in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)