Motion
09663790
0.7498" Nose Diam, 9/16" Nose Length, 1-1/8" Collar Diam, Bullet Straight Locating Pin;Steel, 1.0018" Tail Diam, 3/4" Tail Length, 1-7/16" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06290460
MFR #09663790
List Price$47.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7498" Nose Diam, 9/16" Nose Length, 1-1/8" Collar Diam, Bullet Straight Locating Pin;Steel, 1.0018" Tail Diam, 3/4" Tail Length, 1-7/16" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06290460
MFR #09663790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.78/each for your price

Overview

Mfr description
677024-G .7498 RELIEVED GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Collar Diameter
    1-1/8 in
  • Material
    Steel
  • Nose Diameter
    0.7498in
  • Nose Length
    9/16in
  • Nose Shape
    Bullet
  • Overall Length
    1-7/16 in
  • Tolerance
    +0.0000in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text