Motion
09663808
0.9998" Nose Diam, 3/4" Nose Length, 1-1/2" Collar Diam, Bullet Straight Locating Pin;Steel, 1.3771" Tail Diam, 3/4" Tail Length, 1-5/8" OAL, Relieved
MI ITEM #06290462
MFR #09663808
List Price$65.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.9998" Nose Diam, 3/4" Nose Length, 1-1/2" Collar Diam, Bullet Straight Locating Pin;Steel, 1.3771" Tail Diam, 3/4" Tail Length, 1-5/8" OAL, Relieved
MI ITEM #06290462
MFR #09663808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.30/each for your price

Overview

Mfr description
677028-G .9998 RELIEVED GIBRALTAR
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Collar Diameter
    1-1/2 in
  • Material
    Steel
  • Nose Diameter
    0.9998in
  • Nose Length
    3/4in
  • Nose Shape
    Bullet
  • Overall Length
    1-5/8 in
  • Tolerance
    +0.0000in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought