Motion
63758908
0.2501" ID, 9/16" Shoulder Diam, Pin Liner 0.4078" OD
Mi Item #06290463
MFR #63758908
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2501" ID, 9/16" Shoulder Diam, Pin Liner 0.4078" OD
Mi Item #06290463
MFR #63758908

Mfr description
677055-G 0.2501 GIBR BULLET NS PIN LINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Length Under Head
    3/8 in
  • Maximum Inside Diameter
    0.2501 in
  • Maximum Outside Diameter
    0.4078 in
  • Shoulder Diameter
    9/16 in

Details

  • Product Types
    Pin Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)