Motion
64134216
0.5001" ID, 7/8" Shoulder Diam, Pin Liner 0.7518" OD
MI ITEM #06290464
MFR #64134216
List Price$31.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5001" ID, 7/8" Shoulder Diam, Pin Liner 0.7518" OD
MI ITEM #06290464
MFR #64134216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.65/each for your price

Overview

Mfr description
677070-G 0.5001 GIBR BULLET NS PIN LINER

Specifications

  • Length Under Head
    1/2 in
  • Maximum Inside Diameter
    0.5001 in
  • Maximum Outside Diameter
    0.7518 in
  • Product Types
    Pin Liner
  • Shoulder Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text