Motion
64134224
0.7502" ID, 1-1/8" Shoulder Diam, Pin Liner 1.0018" OD
MI ITEM #06290465
MFR #64134224
List Price$34.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7502" ID, 1-1/8" Shoulder Diam, Pin Liner 1.0018" OD
MI ITEM #06290465
MFR #64134224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.70/each for your price

Overview

Mfr description
677073-G 0.7502 GIBR BULLET NS PIN LINER

Specifications

  • Length Under Head
    1/4 in
  • Maximum Inside Diameter
    0.7502 in
  • Maximum Outside Diameter
    1.0018 in
  • Product Types
    Pin Liner
  • Shoulder Diameter
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text