Motion
64134232
1.0002" ID, 1-1/2" Shoulder Diam, Pin Liner 1.3771" OD
Mi Item #06290466
MFR #64134232
Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0002" ID, 1-1/2" Shoulder Diam, Pin Liner 1.3771" OD
Mi Item #06290466
MFR #64134232

Mfr description
677075-G 1.0002 GIBR BULLET NS PIN LINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.80/each

Specifications

Dimensions

  • Length Under Head
    1/4 in
  • Maximum Inside Diameter
    1.0002 in
  • Maximum Outside Diameter
    1.3771 in
  • Shoulder Diameter
    1-1/2 in

Details

  • Product Types
    Pin Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)