1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
64254642
0.4999" Nose Diam, 0.187" Nose Length, 0.532" Collar Diam, Bullet Straight Locating Pin;Steel, 0.5017" Tail Diam, 1/2" Tail Length, 1.094" OAL, +0.0000" Tolerance
Mi Item #
06290470
MFR #
64254642
Price
$15.85
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 64254642
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
64254642
0.4999" Nose Diam, 0.187" Nose Length, 0.532" Collar Diam, Bullet Straight Locating Pin;Steel, 0.5017" Tail Diam, 1/2" Tail Length, 1.094" OAL, +0.0000" Tolerance
Mi Item #
06290470
MFR #
64254642
Mfr description
677145-G 0.4999 GIBR BULLET NOSE DOWEL
Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.85
/each
Add to Cart
Specifications
Dimensions
Nose Diameter
0.4999in
Small End Diameter
1/4 in
Details
Material
Steel
Nose Shape
Bullet
Tolerance
+0.0000in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items