Motion
64254667
0.3126" ID, 5/8" Shoulder Diam, Dowel Liner 0.5017" OD, 0.1" Shoulder Height
MI ITEM #06290472
MFR #64254667
List Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3126" ID, 5/8" Shoulder Diam, Dowel Liner 0.5017" OD, 0.1" Shoulder Height
MI ITEM #06290472
MFR #64254667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.95/each for your price

Overview

Mfr description
677185-G 0.3126 ID GIBRALTAR DOWEL LINER

Specifications

  • Length Under Head
    3/8 in
  • Maximum Inside Diameter
    0.3126 in
  • Maximum Outside Diameter
    0.5017 in
  • Product Types
    Dowel Liner
  • Shoulder Diameter
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text