Motion
64254675
0.3751" ID, 3/4" Shoulder Diam, Dowel Liner 0.6267" OD, 0.1" Shoulder Height
Mi Item #06290473
MFR #64254675
Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3751" ID, 3/4" Shoulder Diam, Dowel Liner 0.6267" OD, 0.1" Shoulder Height
Mi Item #06290473
MFR #64254675

Mfr description
677190-G 0.3751 ID GIBRALTAR DOWEL LINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.15/each

Specifications

Dimensions

  • Length Under Head
    1/2 in
  • Maximum Inside Diameter
    0.3751 in
  • Maximum Outside Diameter
    0.6267 in
  • Shoulder Diameter
    0.7500 in

Details

  • Product Types
    Dowel Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)