Motion
64254683
0.5001" ID, 7/8" Shoulder Diam, Dowel Liner 0.7518" OD, 0.1" Shoulder Height
Mi Item #06290474
MFR #64254683
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5001" ID, 7/8" Shoulder Diam, Dowel Liner 0.7518" OD, 0.1" Shoulder Height
Mi Item #06290474
MFR #64254683

Mfr description
677195-G 0.5001 ID GIBRALTAR DOWEL LINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Length Under Head
    5/8 in
  • Maximum Inside Diameter
    0.5001 in
  • Maximum Outside Diameter
    0.7518 in
  • Shoulder Diameter
    0.8750 in

Details

  • Product Types
    Dowel Liner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)