Motion
64255136
1/4" Ball Diam, 1/8" Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 9/16" Ball Center to Shank Bottom
Mi Item #06290476
MFR #64255136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Ball Diam, 1/8" Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 9/16" Ball Center to Shank Bottom
Mi Item #06290476
MFR #64255136

Mfr description
826706-G 1/4 BALL PRESS FIT GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.2500 in
  • Shank Diameter
    0.1250 in

Details

  • Ball Center To Shank Bottom
    9/16 in
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Press-Fit
  • Shank Tolerance
    -0.0000 in: +0.0003 in
  • Shoulder
    No
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)