Motion
64255177
1/2" Ball Diam, 1/4" Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 15/16" Ball Center to Shank Bottom
MI ITEM #06290480
MFR #64255177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Ball Diam, 1/4" Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 15/16" Ball Center to Shank Bottom
MI ITEM #06290480
MFR #64255177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Shank Diameter
    0.2500 in

Details

  • Ball Center To Shank Bottom
    15/16 in
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Press-Fit
  • Shank Tolerance
    -0.0000 in: +0.0003 in
  • Shoulder
    No
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection

Overview

Mfr description
826716-G 1/2 BALL 1 3/16L.P/FIT
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought