Motion
64214273
6mm Ball Diam, 3mm Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 12mm Ball Center to Shank Bottom, 6mm Ball Center to Shoulder Bottom, with Shoulder
Mi Item #06290489
MFR #64214273
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Ball Diam, 3mm Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 12mm Ball Center to Shank Bottom, 6mm Ball Center to Shoulder Bottom, with Shoulder
Mi Item #06290489
MFR #64214273

Mfr description
826808-G 6MM BALL PRESS FIT GIBRALT
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    6.00 mm
  • Shank Diameter
    3.00 mm

Details

  • Ball Center To Shank Bottom
    12.00 mm
  • Ball Center To Shoulder Bottom
    6.00 mm
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Press-Fit
  • Shank Tolerance
    -0.0000 in: +0.0003 in
  • Shoulder
    Yes
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)