Motion
64214281
3/8" Ball Diam, 3/16" Shank Diam, Steel Inspection Tooling Ball;Slip-Fit Shank, 3/4" Ball Center to Shank Bottom, 0.3" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290490
MFR #64214281
Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Ball Diam, 3/16" Shank Diam, Steel Inspection Tooling Ball;Slip-Fit Shank, 3/4" Ball Center to Shank Bottom, 0.3" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290490
MFR #64214281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.15/each

Specifications

Dimensions

  • Ball Diameter
    0.3750 in
  • Shank Diameter
    0.1875 in

Details

  • Ball Center To Shank Bottom
    3/4 in
  • Ball Center To Shoulder Bottom
    0.3000 in
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Slip-Fit
  • Shank Tolerance
    -0.0004 in: +0.0000 in
  • Shoulder
    Yes
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection

Overview

Mfr description
826810-G 3/8 BALL SLIP FIT GIBRALT SHLD
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought