Motion
64214331
1/2" Ball Diam, 1/4" Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 1-3/8" Ball Center to Shank Bottom, 1/2" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290495
MFR #64214331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Ball Diam, 1/4" Shank Diam, Steel Inspection Tooling Ball;Press-Fit Shank, 1-3/8" Ball Center to Shank Bottom, 1/2" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290495
MFR #64214331

Mfr description
826821-G 1/2 BALL 1 3/8 P/FIT GIBRALT
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Shank Diameter
    0.2500 in

Details

  • Ball Center To Shank Bottom
    1-3/8 in
  • Ball Center To Shoulder Bottom
    0.5000 in
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Press-Fit
  • Shank Tolerance
    -0.0000 in: +0.0003 in
  • Shoulder
    Yes
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)