Motion
64214349
1/2" Ball Diam, 5/16" Shank Diam, Steel Inspection Tooling Ball;Slip-Fit Shank, 1-1/2" Ball Center to Shank Bottom, 1/2" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290496
MFR #64214349
Price$83.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Ball Diam, 5/16" Shank Diam, Steel Inspection Tooling Ball;Slip-Fit Shank, 1-1/2" Ball Center to Shank Bottom, 1/2" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290496
MFR #64214349

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.38/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Shank Diameter
    0.3125 in

Details

  • Ball Center To Shank Bottom
    1-1/2 in
  • Ball Center To Shoulder Bottom
    0.5000 in
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Slip-Fit
  • Shank Tolerance
    -0.0004 in: +0.0000 in
  • Shoulder
    Yes
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection

Overview

Mfr description
826825-G 1/2 BALL 1-1/2L S/FIT GIBRALT
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought