Motion
64254907
1/2" Ball Diam, 1/4" Shank Diam, Steel Inspection Tooling Ball;Thread Shank, 5/8" Ball Center to Shank Bottom, 5/16" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290501
MFR #64254907
List Price$74.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Ball Diam, 1/4" Shank Diam, Steel Inspection Tooling Ball;Thread Shank, 5/8" Ball Center to Shank Bottom, 5/16" Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290501
MFR #64254907

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.33/each for your price

Overview

Mfr description
826877-G 1/2 BALL UNTAPPED GIBRALTR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Ball Center To Shank Bottom
    5/8 in
  • Ball Center To Shoulder Bottom
    0.3125 in
  • Ball Diameter
    0.5000 in
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Thread
  • Shank Diameter
    0.2500 in
  • Shoulder
    Yes
  • Shoulder Diameter
    0.4900 in
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought