Motion
64254915
12mm Ball Diam, 6mm Shank Diam, Steel Inspection Tooling Ball;Thread Shank, 22mm Ball Center to Shank Bottom, 12mm Ball Center to Shoulder Bottom, with Shoulder
Mi Item #06290502
MFR #64254915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Ball Diam, 6mm Shank Diam, Steel Inspection Tooling Ball;Thread Shank, 22mm Ball Center to Shank Bottom, 12mm Ball Center to Shoulder Bottom, with Shoulder
Mi Item #06290502
MFR #64254915

Mfr description
826885-G 12MM BALL TAPPED GIBRALTR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    12.00 mm
  • Hole Thread Size
    6-32 in
  • Shank Diameter
    6.00 mm
  • Shoulder Diameter
    12.50 mm

Details

  • Ball Center To Shank Bottom
    22.00 mm
  • Ball Center To Shoulder Bottom
    12.00 mm
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Hole Depth
    6.00 mm
  • Material
    Steel
  • Shank Attachment Type
    Thread
  • Shoulder
    Yes
  • Tapped Shank
    Yes
  • Tooling Ball Style
    Inspection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)