Motion
64254923
12mm Ball Diam, 6mm Shank Diam, Steel Inspection Tooling Ball;Thread Shank, 22mm Ball Center to Shank Bottom, 12mm Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290503
MFR #64254923
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Ball Diam, 6mm Shank Diam, Steel Inspection Tooling Ball;Thread Shank, 22mm Ball Center to Shank Bottom, 12mm Ball Center to Shoulder Bottom, with Shoulder
MI ITEM #06290503
MFR #64254923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.78/each

Specifications

Dimensions

  • Ball Diameter
    12.00 mm
  • Shank Diameter
    6.00 mm
  • Shoulder Diameter
    12.50 mm

Details

  • Ball Center To Shank Bottom
    22.00 mm
  • Ball Center To Shoulder Bottom
    12.00 mm
  • Ball Shank Concentricity
    0.0002 in
  • Break Away
    No
  • Heat Treated
    Yes
  • Material
    Steel
  • Shank Attachment Type
    Thread
  • Shoulder
    Yes
  • Tapped Shank
    No
  • Tooling Ball Style
    Inspection

Overview

Mfr description
826887-G 12MM BALL UNTAPPED GIBRALTR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought