Motion
63758916
0.3126" ID, 5/8" Shoulder Diam, Pin Liner 0.5017" OD
MI ITEM #06290601
MFR #63758916
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3126" ID, 5/8" Shoulder Diam, Pin Liner 0.5017" OD
MI ITEM #06290601
MFR #63758916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.20/each

Specifications

Dimensions

  • Length Under Head
    3/8 in
  • Maximum Inside Diameter
    0.3126 in
  • Maximum Outside Diameter
    0.5017 in
  • Shoulder Diameter
    5/8 in

Details

  • Product Types
    Pin Liner

Overview

Mfr description
677060-G 0.3126 GIBR BULLET NS PIN LINER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought