Motion
63758924
0.3751" ID, 3/4" Shoulder Diam, Pin Liner 0.6267" OD
MI ITEM #06290602
MFR #63758924
List Price$26.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3751" ID, 3/4" Shoulder Diam, Pin Liner 0.6267" OD
MI ITEM #06290602
MFR #63758924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.78/each for your price

Overview

Mfr description
677065-G 0.3751 GIBR BULLET NS PIN LINER

Specifications

  • Length Under Head
    1/2 in
  • Maximum Inside Diameter
    0.3751 in
  • Maximum Outside Diameter
    0.6267 in
  • Product Types
    Pin Liner
  • Shoulder Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text