Motion
73083529
Regular-Duty 4" Max Opening, 3-1/4" Throat Depth, Forged Steel Standard C-Clamp 6,200 Lb Capacity, 0" Min Opening, Deep Throat, Copper Plated Screw
MI ITEM #06290613
MFR #73083529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular-Duty 4" Max Opening, 3-1/4" Throat Depth, Forged Steel Standard C-Clamp 6,200 Lb Capacity, 0" Min Opening, Deep Throat, Copper Plated Screw
MI ITEM #06290613
MFR #73083529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCM00396-2 4" COPPER SCREW-BLUE
  • Regular-duty C-Clamps typically maintain clamping pressures ranging from 1,200-9500 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.

Specifications

  • Clamp Material
    Forged Steel
  • Clamp Type
    Standard C-Clamp
  • Application Strength
    Regular Duty
  • Throat Depth Style
    Deep Throat
  • Maximum Opening Capacity
    4 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    3-1/4 in
  • Screw Diameter
    3/4 in
  • Color
    Blue
  • Load Capacity
    6,200 lbs
  • Screw Finish/Coating
    Copper Plated
  • Screw Material
    Copper Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text