Motion
75679498
Regular-Duty 4" Max Opening, 3-1/4" Throat Depth, Forged Steel Standard C-Clamp 6,200 Lb Capacity, 0" Min Opening, Deep Throat, Copper Plated Screw
Mi Item #06290614
MFR #75679498
Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular-Duty 4" Max Opening, 3-1/4" Throat Depth, Forged Steel Standard C-Clamp 6,200 Lb Capacity, 0" Min Opening, Deep Throat, Copper Plated Screw
Mi Item #06290614
MFR #75679498

Mfr description
CCM00396-2-ORN 4" COPPER SCREW ORANGE
  • Regular-duty C-Clamps typically maintain clamping pressures ranging from 1,200-9500 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.65/each

Specifications

Dimensions

  • Screw Diameter
    3/4 in
  • Throat Depth
    3-1/4 in

Details

  • Application Strength
    Regular Duty
  • Clamp Material
    Forged Steel
  • Clamp Type
    Standard C-Clamp
  • Color
    Orange
  • Load Capacity
    6,200 lbs
  • Maximum Opening Capacity
    4 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Copper Plated
  • Screw Material
    Copper Plated
  • Throat Depth Style
    Deep Throat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)