Motion
73083545
Regular-Duty 8" Max Opening, 5" Throat Depth, Forged Steel Standard C-Clamp 6,900 Lb Capacity, 0" Min Opening, Deep Throat, Copper Plated Screw
MI ITEM #06290624
MFR #73083545
List Price$112.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular-Duty 8" Max Opening, 5" Throat Depth, Forged Steel Standard C-Clamp 6,900 Lb Capacity, 0" Min Opening, Deep Throat, Copper Plated Screw
MI ITEM #06290624
MFR #73083545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.38/each for your price

Overview

Mfr description
CCM00398-2 8" COPPER SCREW-BLUE
  • Regular-duty C-Clamps typically maintain clamping pressures ranging from 1,200-9500 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.

Specifications

  • Clamp Material
    Forged Steel
  • Clamp Type
    Standard C-Clamp
  • Application Strength
    Regular Duty
  • Throat Depth Style
    Deep Throat
  • Maximum Opening Capacity
    8 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    5 in
  • Screw Diameter
    3/4 in
  • Color
    Blue
  • Load Capacity
    6,900 lbs
  • Screw Finish/Coating
    Copper Plated
  • Screw Material
    Copper Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text