Motion
73083487
Regular-Duty 10" Max Opening, 6" Throat Depth, Forged Steel Standard C-Clamp 8,000 Lb Capacity, 2" Min Opening, Deep Throat
Mi Item #06290627
MFR #73083487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular-Duty 10" Max Opening, 6" Throat Depth, Forged Steel Standard C-Clamp 8,000 Lb Capacity, 2" Min Opening, Deep Throat
Mi Item #06290627
MFR #73083487

Mfr description
CCM00399-1 10" CHRME PL SCREW-BLU
  • Regular-duty C-Clamps typically maintain clamping pressures ranging from 1,200-9500 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Screw Diameter
    7/8 in
  • Throat Depth
    6 in

Details

  • Application Strength
    Regular Duty
  • Clamp Material
    Forged Steel
  • Clamp Type
    Standard C-Clamp
  • Color
    Blue
  • Load Capacity
    8,000 lbs
  • Maximum Opening Capacity
    10 in
  • Minimum Opening Capacity
    2 in
  • Screw Finish/Coating
    Chrome Plated
  • Throat Depth Style
    Deep Throat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)