Motion
73083495
Regular-Duty 12" Max Opening, 6-5/16" Throat Depth, Forged Steel Standard C-Clamp 9,500 Lb Capacity, 2" Min Opening, Deep Throat
MI ITEM #06290629
MFR #73083495
Price$204.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular-Duty 12" Max Opening, 6-5/16" Throat Depth, Forged Steel Standard C-Clamp 9,500 Lb Capacity, 2" Min Opening, Deep Throat
MI ITEM #06290629
MFR #73083495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$204.90/each

Specifications

Dimensions

  • Screw Diameter
    7/8 in
  • Throat Depth
    6-5/16 in

Details

  • Application Strength
    Regular Duty
  • Clamp Material
    Forged Steel
  • Clamp Type
    Standard C-Clamp
  • Color
    Blue
  • Load Capacity
    9,500 lbs
  • Maximum Opening Capacity
    12 in
  • Minimum Opening Capacity
    2 in
  • Screw Finish/Coating
    Chrome Plated
  • Throat Depth Style
    Deep Throat

Overview

Mfr description
CCM00400-1 12"CHRME PL SCREW-BLUE
  • Regular-duty C-Clamps typically maintain clamping pressures ranging from 1,200-9500 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought