Motion
06987374
Light-Duty 1-1/2" Max Opening, 1-1/2" Throat Depth, Cast Iron Standard C-Clamp 400 Lb Capacity, 0" Min Opening, Standard Throat Depth, Malleable Cast Iron Screw
MI ITEM #06290644
MFR #06987374
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light-Duty 1-1/2" Max Opening, 1-1/2" Throat Depth, Cast Iron Standard C-Clamp 400 Lb Capacity, 0" Min Opening, Standard Throat Depth, Malleable Cast Iron Screw
MI ITEM #06290644
MFR #06987374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.75/each

Specifications

Dimensions

  • Screw Diameter
    5/16 in
  • Throat Depth
    1-1/2 in

Details

  • Application Strength
    Light Duty
  • Clamp Material
    Cast Iron
  • Clamp Type
    Standard C-Clamp
  • Color
    Blue
  • Load Capacity
    400 lbs
  • Maximum Opening Capacity
    1-1/2 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Screw Material
    Malleable Cast Iron
  • Throat Depth Style
    Standard

Overview

Mfr description
CCM00431 1 1/2 CAP 1 1/2"REG TH
  • Light duty C-Clamps typically maintain clamping pressures ranging from 400-2000 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought