Motion
06987382
Light-Duty 2" Max Opening, 1-1/8" Throat Depth, Cast Iron Standard C-Clamp 400 Lb Capacity, 0" Min Opening, Standard Throat Depth, Malleable Cast Iron Screw
MI ITEM #06290645
MFR #06987382
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light-Duty 2" Max Opening, 1-1/8" Throat Depth, Cast Iron Standard C-Clamp 400 Lb Capacity, 0" Min Opening, Standard Throat Depth, Malleable Cast Iron Screw
MI ITEM #06290645
MFR #06987382

Mfr description
CCM00432 2 CAP 1 1/8"REG THROAT
  • Light duty C-Clamps typically maintain clamping pressures ranging from 400-2000 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.10/each

Specifications

Dimensions

  • Screw Diameter
    5/16 in
  • Throat Depth
    1-1/8 in

Details

  • Application Strength
    Light Duty
  • Clamp Material
    Cast Iron
  • Clamp Type
    Standard C-Clamp
  • Color
    Blue
  • Load Capacity
    400 lbs
  • Maximum Opening Capacity
    2 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Screw Material
    Malleable Cast Iron
  • Throat Depth Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)