Motion
06987390
Light-Duty 2-1/2" Max Opening, 1-7/16" Throat Depth, Cast Iron Standard C-Clamp 600 Lb Capacity, 0" Min Opening, Standard Throat Depth, Malleable Cast Iron Screw
Mi Item #06290646
MFR #06987390
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light-Duty 2-1/2" Max Opening, 1-7/16" Throat Depth, Cast Iron Standard C-Clamp 600 Lb Capacity, 0" Min Opening, Standard Throat Depth, Malleable Cast Iron Screw
Mi Item #06290646
MFR #06987390

Mfr description
CCM00433 2 1/2 CAP 1 7/16"REG T
  • Light duty C-Clamps typically maintain clamping pressures ranging from 400-2000 pounds
  • Standard C-Clamps are used for holding and aligning together multiple workpieces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Screw Diameter
    3/8 in
  • Throat Depth
    1-7/16 in

Details

  • Application Strength
    Light Duty
  • Clamp Material
    Cast Iron
  • Clamp Type
    Standard C-Clamp
  • Color
    Blue
  • Load Capacity
    600 lbs
  • Maximum Opening Capacity
    2-1/2 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Screw Material
    Malleable Cast Iron
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)