Motion
CCM00450
Fixed Angle, 2 Axes, 5-1/2" Long, 2-1/2" Jaw Height, 2-1/2" Max Capacity, Angle & Corner Clamp; 90° Clamping Angle, 1-1/8" Throat Depth
MI ITEM #06290653
MFR #CCM00450
Price$57.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Angle, 2 Axes, 5-1/2" Long, 2-1/2" Jaw Height, 2-1/2" Max Capacity, Angle & Corner Clamp; 90° Clamping Angle, 1-1/8" Throat Depth
MI ITEM #06290653
MFR #CCM00450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.05/each

Specifications

Dimensions

  • Angle
    90 °
  • Jaw Height
    2.5 in
  • Jaw Length
    5.5 in
  • Maximum Clamping Pressure
    2.5 in
  • Throat Depth
    1.125 in

Details

  • Angle Type
    Fixed
  • Maximum Opening Capacity
    2.5 in
  • Minimum Opening Capacity
    2.5 in
  • Number Of Axes
    2

Overview

Mfr description
CCM00450 2-1/2" 90 DEGEE MITER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought