Motion
00351601
Polyester Stainless Steel T-Slot Shop Brush Black Oxide Finish
Mi Item #06290665
MFR #00351601
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester Stainless Steel T-Slot Shop Brush Black Oxide Finish
Mi Item #06290665
MFR #00351601

Mfr description
834-8199 T-SLOT BRUSH MACHINE SHOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Bristle Length
    1-7/8 in
  • Brush Width
    4 in

Details

  • Finish
    Black Oxide
  • Handle Material
    Hard Wood
  • Material
    Polyester
  • Product Types
    Stainless Steel T-Slot Shop Brush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)